Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin O x ford Linear Sng Emerg LED 32W 5FT 3500LM 4000K IP20
By JCC
Order Code:
ZT5077605S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-o-x-ford-linear-sng-emerg-led-32w-5ft-3500lm-4000k-ip20/p/ZT5077605S
Add to quotation
View all LED Tubes
Description
JCC LUMIN OXFORD LINEAR SNG EMERG LED 32W 5FT 3500LM 4000K IP20 Oxford Linear LED Gen II JC030006
Specifications
Specifications for Lumin O x ford Linear Sng Emerg LED 32W 5FT 3500LM 4000K IP20
Width
214.6mm
Colour Temperature
4000 - 4000 K
Length
1500mm
Power Factor
0.9
Voltage
220 - 240V
Maximum system power
32W
Number of Poles
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome