Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin O x ford Linear Twin Emerg LED 42W 4FT 4400LM 4000K IP2
By JCC
Order Code:
ZT5077457S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-o-x-ford-linear-twin-emerg-led-42w-4ft-4400lm-4000k-ip2/p/ZT5077457S
Add to quotation
View all LED Tubes
Description
JCC LUMIN OXFORD LINEAR TWIN EMERG LED 42W 4FT 4400LM 4000K IP2 Oxford Linear LED Gen II JC030004
Specifications
Specifications for Lumin O x ford Linear Twin Emerg LED 42W 4FT 4400LM 4000K IP2
Width
214.6mm
Colour Temperature
4000 - 4000 K
Length
1200mm
Voltage
220 - 240V
Maximum system power
42W
Number of Poles
4
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome