Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin O x ford Linear Twin Emerg LED 62W 5FT 6400LM 4000K IP2
By JCC
Order Code:
ZT5077616S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-o-x-ford-linear-twin-emerg-led-62w-5ft-6400lm-4000k-ip2/p/ZT5077616S
Add to quotation
View all LED Tubes
Description
JCC LUMIN OXFORD LINEAR TWIN EMERG LED 62W 5FT 6400LM 4000K IP2 Oxford Linear LED Gen II JC030008
Specifications
Specifications for Lumin O x ford Linear Twin Emerg LED 62W 5FT 6400LM 4000K IP2
Colour Temperature
4000 - 4000 K
Length
1500mm
Width
214.6mm
Power Factor
0.9
Maximum system power
62W
Number of Poles
4
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome