Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin O x ford Linear Twin High Output 82W 5FT 8400LM Emerg L
By JCC
Order Code:
ZT5077380S
£249.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
249.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-o-x-ford-linear-twin-high-output-82w-5ft-8400lm-emerg-l/p/ZT5077380S
Add to quotation
View all LED Tubes
Description
JCC LUMIN OXFORD LINEAR TWIN HIGH OUTPUT 82W 5FT 8400LM EMERG L Oxford Linear LED Gen II JC030010
Specifications
Specifications for Lumin O x ford Linear Twin High Output 82W 5FT 8400LM Emerg L
Colour Temperature
4000 - 4000 K
Width
214.6mm
Length
1500mm
Number of Poles
4
Maximum system power
82W
Voltage
220 - 240V
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome