Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin Undercabinet LED Batten T5 3000K 1120mm White Polycarbonate I
By JCC
Order Code:
ZT5067494S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-undercabinet-led-batten-t5-3000k-1120mm-white-polycarbonate-i/p/ZT5067494S
Add to quotation
View all LED Tubes
Description
JCC LUMIN UNDERCABINET LED BATTEN T5 3000K 1120MM WHI POLYCARB I LED T5 Batten WW JC83308
Specifications
Specifications for Lumin Undercabinet LED Batten T5 3000K 1120mm White Polycarbonate I
Width
36mm
Colour Temperature
3000 - 3000 K
Length
1120mm
Voltage
220 - 240V
Power Factor
0.5
Voltage Type
Gilt
Maximum system power
15W
Number of Poles
2
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome