Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin Undercabinet LED Batten T5 3000K 520mm White Polycarbonate IP
By JCC
Order Code:
ZT5067559S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-undercabinet-led-batten-t5-3000k-520mm-white-polycarbonate-ip/p/ZT5067559S
Add to quotation
View all LED Tubes
Description
JCC LUMIN UNDERCABINET LED BATTEN T5 3000K 520MM WHI POLYCARB IP LED T5 Batten WW JC83304
Specifications
Specifications for Lumin Undercabinet LED Batten T5 3000K 520mm White Polycarbonate IP
Length
520mm
Colour Temperature
3000 - 3000 K
Width
36mm
Power Factor
0.5
Voltage
220 - 240V
Maximum system power
8W
Number of Poles
2
Voltage Type
Gilt
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome