Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin Undercabinet LED Batten T5 4000K 220mm White Polycarbonate IP
By JCC
Order Code:
ZT5067514S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-undercabinet-led-batten-t5-4000k-220mm-white-polycarbonate-ip/p/ZT5067514S
Add to quotation
View all LED Tubes
Description
JCC LUMIN UNDERCABINET LED BATTEN T5 4000K 220MM WHI POLYCARB IP LED T5 Batten CW JC83301
Specifications
Specifications for Lumin Undercabinet LED Batten T5 4000K 220mm White Polycarbonate IP
Colour Temperature
4000 - 4000 K
Length
220mm
Width
36mm
Voltage
220 - 240V
Light Source Type
Digital-sat
Number of Poles
2
Power Factor
0.5
Maximum system power
3W
Voltage Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome