Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Lumin Undercabinet LED Batten T5 4000K 820mm White Polycarbonate IP
By JCC
Order Code:
ZT5067450S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/lumin-undercabinet-led-batten-t5-4000k-820mm-white-polycarbonate-ip/p/ZT5067450S
Add to quotation
View all LED Tubes
Description
JCC LUMIN UNDERCABINET LED BATTEN T5 4000K 820MM WHI POLYCARB IP LED T5 Batten CW JC83305
Specifications
Specifications for Lumin Undercabinet LED Batten T5 4000K 820mm White Polycarbonate IP
Width
36mm
Length
820mm
Colour Temperature
4000 - 4000 K
Voltage
220 - 240V
Maximum system power
12W
Number of Poles
2
Power Factor
0.5