Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Luminaire O x ford Linear Single LED 4000K IP20 20W 4FT 2700LM
By JCC
Order Code:
ZT5077155S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/luminaire-o-x-ford-linear-single-led-4000k-ip20-20w-4ft-2700lm/p/ZT5077155S
Add to quotation
View all LED Tubes
Description
JCC LUMINAIRE OXFORD LINEAR SINGLE LED 4000K IP20 20W 4FT 2700LM Oxford Linear LED Gen II JC030001
Specifications
Specifications for Luminaire O x ford Linear Single LED 4000K IP20 20W 4FT 2700LM
Length
1200mm
Width
214.6mm
Colour Temperature
4000 - 4000 K
Voltage
220 - 240V
Maximum system power
20W
Power Factor
0.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome