Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Luminaire O x ford Linear Twin LED 4000K IP20 60W 5FT 6400LM
By JCC
Order Code:
ZT5077584S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/luminaire-o-x-ford-linear-twin-led-4000k-ip20-60w-5ft-6400lm/p/ZT5077584S
Add to quotation
View all LED Tubes
Description
JCC LUMINAIRE OXFORD LINEAR TWIN LED 4000K IP20 60W 5FT 6400LM Oxford Linear LED Gen II JC030007
Specifications
Specifications for Luminaire O x ford Linear Twin LED 4000K IP20 60W 5FT 6400LM
Colour Temperature
4000 - 4000 K
Width
214.6mm
Length
1500mm
Voltage
220 - 240V
Power Factor
0.9
Maximum system power
60W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome