Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Luminaire Undercabinet LED Batten T5 4000K 1120mm White
By JCC
Order Code:
ZT5067538S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/luminaire-undercabinet-led-batten-t5-4000k-1120mm-white/p/ZT5067538S
Add to quotation
View all LED Tubes
Description
JCC LUMINAIRE UNDERCABINET LED BATTEN T5 4000K 1120MM WHI LED T5 Batten CW JC83307
Specifications
Specifications for Luminaire Undercabinet LED Batten T5 4000K 1120mm White
Colour Temperature
4000 - 4000 K
Width
36mm
Length
1120mm
Power Factor
0.5
Voltage
220 - 240V
Maximum system power
15W
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome