Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
OxfordLED IP20 5ft Twin 4000K 60W 6400lm
By JCC Lighting
Order Code:
ZT3588835S
£119.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/oxfordled-ip20-5ft-twin-4000k-60w-6400lm/p/ZT3588835S
Add to quotation
View all LED Tubes
Description
OxfordLED IP20 5ft Twin 4000K 60W 6400lm
Specifications
Specifications for OxfordLED IP20 5ft Twin 4000K 60W 6400lm
Length
5ft
IP Rating
IP20
Wattage
60W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome