Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Skypack QR 4FT 40W 4800LM 840 IP20 Twin LED Batten
By JCC
Order Code:
ZT5073023S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/skypack-qr-4ft-40w-4800lm-840-ip20-twin-led-batten/p/ZT5073023S
Add to quotation
View all LED Tubes
Description
JCC SKYPACK QR 4FT 40W 4800LM 840 IP20 TWIN LED BATTEN Skypack QR JC71742
Specifications
Specifications for Skypack QR 4FT 40W 4800LM 840 IP20 Twin LED Batten
Width
70mm
Length
1220mm
Number of Poles
3
Power Factor
0.9
Voltage
220 - 240V
Maximum system power
40W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome