Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Skypack QR 5FT 37W 4400LM 840 IP20 Single LED Batten
By JCC
Order Code:
ZT5067158S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/skypack-qr-5ft-37w-4400lm-840-ip20-single-led-batten/p/ZT5067158S
Add to quotation
View all LED Tubes
Description
JCC SKYPACK QR 5FT 37W 4400LM 840 IP20 SINGLE LED BATTEN Skypack QR JC71743
Specifications
Specifications for Skypack QR 5FT 37W 4400LM 840 IP20 Single LED Batten
Width
70mm
Length
1523mm
Power Factor
0.9
Maximum system power
37W
Number of Poles
3
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome