Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Skypack QR 6FT 82W 9800LM 840 IP20 Twin LED Batten Emg
By JCC
Order Code:
ZT5077388S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/skypack-qr-6ft-82w-9800lm-840-ip20-twin-led-batten-emg/p/ZT5077388S
Add to quotation
View all LED Tubes
Description
JCC SKYPACK QR 6FT 82W 9800LM 840 IP20 TWIN LED BATTEN EMG Skypack QR JC71746EM
Specifications
Specifications for Skypack QR 6FT 82W 9800LM 840 IP20 Twin LED Batten Emg
Length
1828mm
Width
70mm
Power Factor
0.9
Voltage
220 - 240V
Number of Poles
4
Maximum system power
84W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome