Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Skypack QR LED Batten 6ft Twin IP20 4000K 82W 1-10V
By JCC Lighting
Order Code:
ZT3589253S
£129.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/skypack-qr-led-batten-6ft-twin-ip20-4000k-82w-1-10v/p/ZT3589253S
Add to quotation
View all LED Tubes
Description
Skypack QR LED Batten 6ft Twin IP20 4000K 82W 1-10V
Specifications
Specifications for Skypack QR LED Batten 6ft Twin IP20 4000K 82W 1-10V
IP Rating
IP20
Length
6ft
Product Type
LED Batten
Wattage
82W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome