Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Steplight LED Horizontal 1.6W White
By Deta
Order Code:
ZT5059466S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/steplight-led-horizontal-1-6w-white/p/ZT5059466S
Add to quotation
View all LED Tubes
Description
Deta STEPLIGHT LED HORIZONTAL 1.6W WHITE LED Lighting LEDSL1WH
Specifications
Specifications for Steplight LED Horizontal 1.6W White
IP Rating
G38
Colour Temperature
4000 - 4000 K
Housing Material
E10
Width
80mm
Length
27mm
Maximum system power
1.6W
Voltage Type
Gilt
Voltage
220 - 240V
Finish/Colour
L
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome