Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Steplight LED Square 1.1W White
By Deta
Order Code:
ZT5059624S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/steplight-led-square-1-1w-white/p/ZT5059624S
Add to quotation
View all LED Tubes
Description
Deta STEPLIGHT LED SQUARE 1.1W WHITE LED Lighting LEDSL4WH
Specifications
Specifications for Steplight LED Square 1.1W White
Length
27mm
Colour Temperature
4000 - 4000 K
Width
125mm
IP Rating
G38
Housing Material
E10
Voltage Type
Gilt
Light Source Type
Digital-sat
Voltage
220 - 240V
Finish/Colour
L
Maximum system power
1.1W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome