Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Toucan 2FT 18W 1810LM 840 IP20 Slimline LED Batten Fitting
By LED Group
Order Code:
ZT5066101S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/toucan-2ft-18w-1810lm-840-ip20-slimline-led-batten-fitting/p/ZT5066101S
Add to quotation
View all LED Tubes
Description
LED Group TOUCAN 2FT 18W 1810LM 840 IP20 SLIMLINE LED BATTEN FITTING Toucan LED Batten RTC184006-01
Specifications
Specifications for Toucan 2FT 18W 1810LM 840 IP20 Slimline LED Batten Fitting
Length
615mm
Colour Temperature
4000 - 4000 K
Material
Aluminium
Width
75mm
Nominal Current
85 - 85mA
Voltage
220 - 240V
Maximum system power
18.7W
Power Factor
0.95
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome