Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Toucan 4FT 36W 3640LM 840 IP20 Slimline LED Batten Fitting
By LED Group
Order Code:
ZT5066085S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/toucan-4ft-36w-3640lm-840-ip20-slimline-led-batten-fitting/p/ZT5066085S
Add to quotation
View all LED Tubes
Description
LED Group TOUCAN 4FT 36W 3640LM 840 IP20 SLIMLINE LED BATTEN FITTING Toucan LED Batten RTC364012-01
Specifications
Specifications for Toucan 4FT 36W 3640LM 840 IP20 Slimline LED Batten Fitting
Material
Aluminium
Width
75mm
Colour Temperature
4000 - 4000 K
Length
1215mm
Power Factor
0.95
Voltage
220 - 240V
Nominal Current
160 - 160mA
Maximum system power
34.3W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome