Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Tube T5 High Efficiency G5 14W 549mm 840 Sleeved
By Signify
Order Code:
ZT5105934S
£4.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.69
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/tube-t5-high-efficiency-g5-14w-549mm-840-sleeved/p/ZT5105934S
Add to quotation
View all LED Tubes
Description
Signify TUBE T5 HIGH EFFICIENCY G5 14W 549MM 840 SLEEVED T5 HE 14840
Tags:
#ReducedPrice
Specifications
Specifications for Tube T5 High Efficiency G5 14W 549mm 840 Sleeved
Tube Diameter
16mm
Colour
White
Colour Temperature
4000 K
Length
563.2mm
Bulb Fitting
G5
Average Nominal Lifespan
24000 h
Lamp Efficacy
86 lm/W
Wattage
14W
Shape
Rod
Luminous Flux
1200 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome