Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Light Bulbs
/
LED Tubes
Tube Toledo Superia LED T5 HO 26W 4050LM 5FT Colour 830
By Feilo Sylvania
Order Code:
ZT5075481S
£63.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all LED Tubes
Description
Feilo Sylvania TUBE TOLEDO SUPERIA LED T5 HO 26W 4050LM 5FT COLOUR 830 Toledo Tubes (FM1) 29513
Specifications
Specifications for Tube Toledo Superia LED T5 HO 26W 4050LM 5FT Colour 830
Wattage
26W
Colour
830
Length
5ft