Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Light Bulbs
/
LED Tubes
Tube Toledo Superia LED T5 HO 27W 4100LM 4FT Colour 840
By Feilo Sylvania
Order Code:
ZT5075511S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all LED Tubes
Description
Feilo Sylvania TUBE TOLEDO SUPERIA LED T5 HO 27W 4100LM 4FT COLOUR 840 Toledo Tubes (FM1) 29508
Specifications
Specifications for Tube Toledo Superia LED T5 HO 27W 4100LM 4FT Colour 840
Wattage
27W
Colour Temperature
840
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome