Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
Uniform CSP 6FT Multi-watt 840 IP44 LED Surface Linear Emg
By Collingwood Lighting
Order Code:
ZT5091112S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/uniform-csp-6ft-multi-watt-840-ip44-led-surface-linear-emg/p/ZT5091112S
Add to quotation
View all LED Tubes
Description
Collingwood Lighting UNIFORM CSP 6FT MULTI-WATT 840 IP44 LED SURFACE LINEAR EMG Uniform UNL6SNE
Specifications
Specifications for Uniform CSP 6FT Multi-watt 840 IP44 LED Surface Linear Emg
Length
1800mm
Width
207mm
Colour Temperature
4000 - 4000 K
Maximum system power
30W
Voltage
220 - 240V
Power Factor
9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome