Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
LED Tubes
V50 Pro Anti Glare LED Downlight 7.5W IP65 3000/4000K White
By JCC
Order Code:
ZT5089890S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/led-tubes/v50-pro-anti-glare-led-downlight-7-5w-ip65-3000-4000k-white/p/ZT5089890S
Add to quotation
View all LED Tubes
Description
JCC V50 PRO ANTI GLARE LED DOWNLIGHT 7.5W IP65 3000/4000K WHITE Standard CCT JC1019/WH
Specifications
Specifications for V50 Pro Anti Glare LED Downlight 7.5W IP65 3000/4000K White
Colour Temperature
3000 - 4000 K
Maximum system power
6W
Voltage
30 - 44V
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome