Vulcan 2FT 12W 1600LM 850 IP65 Single LED Anti-corrosive

Order Code: ZT5069734S

£59.99 Inc VAT (20%)


Description

LED Group VULCAN 2FT 12W 1600LM 850 IP65 SINGLE LED ANTI-CORROSIVE Vulcan LED Corrosion Proof RVUF122FT-24

Specifications for Vulcan 2FT 12W 1600LM 850 IP65 Single LED Anti-corrosive
  • Colour Temperature
    5000 - 5000 K
  • Length
    660mm
  • Width
    93mm
  • Power Factor
    0.9
  • Maximum system power
    12.8W
  • Voltage
    220 - 240V
  • Nominal Current
    50 - 50mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome