Vulcan 4FT 48W 5780LM 850 IP65 Twin LED Anti-corrosive

Order Code: ZT5069708S

£119.99 Inc VAT (20%)


Description

LED Group VULCAN 4FT 48W 5780LM 850 IP65 TWIN LED ANTI-CORROSIVE Vulcan LED Corrosion Proof RVUF484FT-24

Specifications for Vulcan 4FT 48W 5780LM 850 IP65 Twin LED Anti-corrosive
  • Length
    1258mm
  • Colour Temperature
    5000 - 5000 K
  • Width
    140mm
  • Nominal Current
    200 - 200mA
  • Maximum system power
    47.5W
  • Voltage
    220 - 240V
  • Power Factor
    0.97

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome