Vulcan 5FT 40W 4490LM 850 IP65 Single LED Anti-corrosive

Order Code: ZT5069663S

£109.99 Inc VAT (20%)


Description

LED Group VULCAN 5FT 40W 4490LM 850 IP65 SINGLE LED ANTI-CORROSIVE Vulcan LED Corrosion Proof RVUF405FT-24

Specifications for Vulcan 5FT 40W 4490LM 850 IP65 Single LED Anti-corrosive
  • Length
    1560mm
  • Width
    93mm
  • Colour Temperature
    5000 - 5000 K
  • Nominal Current
    180 - 180mA
  • Maximum system power
    39.6W
  • Voltage
    220 - 240V
  • Power Factor
    0.97

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome