Vulcan 5FT 80W 8490LM 850 IP65 Twin LED Anti-corrosive Emg

Order Code: ZT5069941S

£249.99 Inc VAT (20%)


Description

LED Group VULCAN 5FT 80W 8490LM 850 IP65 TWIN LED ANTI-CORROSIVE EMG Vulcan LED Corrosion Proof RVUF805FTE-24

Specifications for Vulcan 5FT 80W 8490LM 850 IP65 Twin LED Anti-corrosive Emg
  • Width
    140mm
  • Colour Temperature
    5000 - 5000 K
  • Length
    1560mm
  • Maximum system power
    82.5W
  • Voltage
    220 - 240V
  • Power Factor
    0.97
  • Nominal Current
    450 - 450mA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome