Fan and Filter IP54 38M3/H 115V Light Grey

Order Code: ZT4998606S

£89.99 Inc VAT (20%)
£92.993% off


Description

Schneider Electric FAN&FILTER IP54 38M3/H 115V RAL 7035 Thermal Management (Cooling & Heating) NSYCVF38M115PF

Specifications for Fan and Filter IP54 38M3/H 115V Light Grey
  • Height
    137mm
  • Depth
    49mm
  • Colour
    Grey
  • Width
    117mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome