Fan and Filter IP54 38M3/H 24V DC Light Grey

Order Code: ZT4997290S

£119.99 Inc VAT (20%)


Description

Schneider Electric FAN&FILTER IP54 38M3/H 24V DC RAL 7035 Thermal Management (Cooling & Heating) NSYCVF38M24DPF

Specifications for Fan and Filter IP54 38M3/H 24V DC Light Grey
  • Width
    117mm
  • Depth
    49mm
  • Colour
    Grey
  • Height
    137mm
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome