Fan and Filter IP54 562M3/H 230V Light Grey

Order Code: ZT4998270S

£159.99 Inc VAT (20%)


Description

Schneider Electric FAN&FILTER IP54 562M3/H 230V RAL 7035 Thermal Management (Cooling & Heating) NSYCVF560M230PF

Specifications for Fan and Filter IP54 562M3/H 230V Light Grey
  • Height
    336mm
  • Depth
    161mm
  • Width
    316mm
  • Colour
    Grey
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome