Fan and Filter IP54 85M3/H 115V Light Grey

Order Code: ZT4998684S

£119.99 Inc VAT (20%)


Description

Schneider Electric FAN&FILTER IP54 85M3/H 115V RAL 7035 Thermal Management (Cooling & Heating) NSYCVF85M115PF

Specifications for Fan and Filter IP54 85M3/H 115V Light Grey
  • Width
    150mm
  • Height
    170mm
  • Colour
    Grey
  • Depth
    62mm
  • IP Rating
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome