Fan and Filter IP54 85M3/H 230V Light Grey

Order Code: ZT4997522S

£99.99 Inc VAT (20%)


Description

Schneider Electric FAN&FILTER IP54 85M3/H 230V RAL 7035 Thermal Management (Cooling & Heating) NSYCVF85M230PF

Specifications for Fan and Filter IP54 85M3/H 230V Light Grey
  • Width
    150mm
  • Colour
    Grey
  • Height
    170mm
  • Depth
    62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome