Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Push Buttons & Indicators
Light Blocks & Light Block Assembly
LED Steady Diffuser IP65 24V AC/DC Green
By Schneider Electric
Order Code:
ZT5048307S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/electrical-and-lighting/light-blocks-and-light-block-assembly/led-steady-diffuser-ip65-24v-ac-dc-green/p/ZT5048307S
Add to quotation
View all Light Blocks & Light Block Assembly
Description
Schneider Electric LED STEADY DIFFUSER IP65 24V AC/DC GREEN Beacons XVBC2B3D
Specifications
Specifications for LED Steady Diffuser IP65 24V AC/DC Green
Colour
Green
IP Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome