Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 + | £18.79 | 6% |
Smart Dual Plug with Energy Monitor, Dual plug Extension Compatible with Alexa and Google Home, Voice&APP Control, Timer Function, Surge Protection, Independent Control, 13A, 2.4Ghz No Hub Required
Features:
Individual Control: Turn on/off 2 smart AC outlets separately or together via your mobile phone. Energy Monitoring - Analyse device's real-time and historical power consumption.
Please note, energy monitoring will be for both the plugs together and cannot be checked individually APP Control: Using your mobile phone to turn on/off the smart plug anytime anywhere (even you are not at home) For example, you can cut the power off when you are away home to reduce the power consumption of devices plugged into the smart plug.
Voice Control: Our smart plug adaptor compatible with Alexa and Google Home, which can help you manage the appliances with smart extension lead via voice commands. Surge Protection: The built-in surge protection can effectively protect your electronic equipment (for example sudden lightning damage or overload) And the casing is made of flame-retardant and anti-ultraviolet materials, so safety is double guaranteed Timer Function: The smart plug can schedule outlet auto on/off based on your time routines, it can be repeated daily or weekly.
Such as turn on the smart plug every 30min.