Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
30mm Heat Shrink (5 Pack)
By LED Tape
Order Code:
ZT2422004S
£2.09
each
Inc VAT (20%)
£418.00 minimum order value
Quantity
Price
Discount
1 - 199
£2.09
0%
200 +
£2.01
4%
Add to basket
Minimum order quantity: 200.
Get it by
Fri, 14th Mar
In Stock
GBP
418.00
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/30mm-heat-shrink-5-pack/p/ZT2422004S
Add to quotation
View all Lighting Components
Description
30mm heat shrink (5 pack)
Tags:
#BulkDiscount
Specifications
Specifications for 30mm Heat Shrink (5 Pack)
Product Type
Heat Shrink
Diameter
30mm