Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
30W/12V Dimmable Driver with 6 Ports
By SYCAMORE
Order Code:
ZT3673858S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.29
5%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/30w-12v-dimmable-driver-with-6-ports/p/ZT3673858S
Add to quotation
View all Lighting Components
Description
Electrical 30W/12v Dimmable Driver inc. 6 Ports
Tags:
#BulkDiscount
Specifications
Specifications for 30W/12V Dimmable Driver with 6 Ports
Wattage
30W
30W
Pack Quantity
1
Applications
Driver
Range Family
Drivers and accessories
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome