Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Clamshell Clips RGBW 10mm with 0.5M Cable Single, Pack of 10
By LED Tape
Order Code:
ZT2422187S
£46.99
each
Inc VAT (20%)
£328.93 minimum order value
£49.99
6% off
Quantity
Price
Discount
1 - 9
£46.99
0%
10 +
£45.11
4%
7
Add to basket
Minimum order quantity: 7.
Get it by
Fri, 17th Jan
In Stock
GBP
328.93
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/clamshell-clips-rgbw-10mm-with-0-5m-cable-single-pack-of-10/p/ZT2422187S
Add to quotation
View all Lighting Components
Description
Clamshell clips RGBW 10mm with 0.5m cable single (pack of 10)
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Clamshell Clips RGBW 10mm with 0.5M Cable Single, Pack of 10
Product Type
Clamshell Clips
Width
10mm
Pack Quantity
10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome