Detector Modular Microwave Sensor Presence

Detector Modular Microwave Sensor Presence

Order Code: ZT5023800S

£229.99 Inc VAT (20%)


Description

CP Electronic DETECTOR MODULAR MICROWAVE SENSOR PRESENCE Vitesse Modular Lighting Distribution System VITM4-MWS6-PRM

Specifications for Detector Modular Microwave Sensor Presence
  • Height
    58mm
  • Diameter
    76mm
  • Colour
    White
  • Model
    Presence detector
  • Voltage Type
    AC
  • Max. Starting Current
    10A
  • Frequency
    50 - 50Hz
  • Max. Duty Cycle
    99min
  • Mounting Type
    Flush Mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome