Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Driver 1-10V DIM 25W 350MA
By Collingwood Lighting
Order Code:
ZT5056826S
£123.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
123.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/driver-1-10v-dim-25w-350ma/p/ZT5056826S
Add to quotation
View all Lighting Components
Description
Collingwood Lighting DRIVER 1-10V DIM 25W 350MA 350ma PSDIM350
Specifications
Specifications for Driver 1-10V DIM 25W 350MA
Height
22mm
Length
123mm
Width
79mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome