Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Driver Downlight Module 85W 180MA DIM Driver Cameta Module
By Collingwood Lighting
Order Code:
ZT5072917S
£32.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
32.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/driver-downlight-module-85w-180ma-dim-driver-cameta-module/p/ZT5072917S
Add to quotation
View all Lighting Components
Description
Collingwood Lighting DRIVER DOWNLIGHT MODULE 85W 180MA DIM DRIVER CAMETA MODULE 350ma PSDIM180
Specifications
Specifications for Driver Downlight Module 85W 180MA DIM Driver Cameta Module
Height
30mm
Width
46mm
Length
118mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome