Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Driver Mains DIM IP20 24W 350MA
By Collingwood Lighting
Order Code:
ZT5076251S
£73.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
73.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/driver-mains-dim-ip20-24w-350ma/p/ZT5076251S
Add to quotation
View all Lighting Components
Description
Collingwood Lighting DRIVER MAINS DIM IP20 24W 350MA 350ma PSMD3501324
Specifications
Specifications for Driver Mains DIM IP20 24W 350MA
Length
155mm
Width
35mm
Height
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome