Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
Driver Non Dimmable IP65 9W 25V 350MA
By Collingwood Lighting
Order Code:
ZT5082669S
£81.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/driver-non-dimmable-ip65-9w-25v-350ma/p/ZT5082669S
Add to quotation
View all Lighting Components
Description
Collingwood Lighting DRIVER NON DIMMABLE IP65 9W 25V 350MA 350ma PSIP3509W
Specifications
Specifications for Driver Non Dimmable IP65 9W 25V 350MA
Height
24mm
Length
160mm
Width
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome