Everett 1 Light Bath Bracket Polished Nickel, Glass

Order Code: ZT3314875S

£559.99 Inc VAT (20%)


Description

Everett 1 Light Bath Bracket Polished Nickel, Glass | Features: Finish: Polished Nickel | Material: Brass | IP Rating: IP20 | Height: 36.2cm | Width: 12.1cm | Projection: 11.4cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.81kg | Wattage (max) : 40W

Specifications for Everett 1 Light Bath Bracket Polished Nickel, Glass
  • Material
    Brass
  • Height
    36.2cm
  • Overall Depth
    11.4cm
  • Width
    12.1cm
  • Lamp Type
    E27
  • Maximum Wattage
    40W
  • Weight
    1.81kg
  • Finish
    Polished Nickel
  • Product Type
    Bath Bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome