Flat Plate 13A 1G Switched Socket with Dual Usb Charger (2.4A) - Brushed Chrome with Black Insert 230V IP20

Flat Plate 13A 1G Switched Socket with Dual Usb Charger (2.4A) - Brushed Chrome with Black Insert 230V IP20

Order Code: ZT3324483SCopy

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Flat plate 13A 1G switched socket with dual USB charger (2.4A) - brushed chrome with black insert 230V IP20 | Description: This charger socket is a great finishing touch to any modern home. Flat Plate low profile metal design with matching metal rocker. Built in Dual USB Charger - 13A Switched socket - Dual USB Charging 5V DC2.1A (shared) - Ultra low profile design with built in gasket - Certified to BS1363-2 - EMC Certified and ErP Ready - Minimum mounting box depth 25-35mm* *dependent on wiring conditions WE RECOMMEND YOU ALWAYS USE CERTIFIED USB CABLES FOR SAFETY AND TO ENSURE COMPATIBILITY | Features: Finish: Brushed Chrome, Material: Premium grade steel, Height: 8.75cm, Width: 8.75cm, Projection: 0.25cm, Wattage (max) : 2.5-3.5 (dependent on wiring conditions) W

See full description
Specifications for Flat Plate 13A 1G Switched Socket with Dual Usb Charger (2.4A) - Brushed Chrome with Black Insert 230V IP20
  • Current Rating
    13A
  • Material
    Premium Grade Steel
  • Overall Depth
    0.25cm
  • Ingress Protection Rating (IP Rating)
    IP20
  • Finish
    Brushed Chrome
  • Height
    8.75cm