Harper 2 Light Bath Bracket Brass, Glass

Order Code: ZT3315964S

£1,099.99 Inc VAT (20%)


Description

Harper 2 Light Bath Bracket Brass, Glass | Features: Finish: Brass | Material: Brass | IP Rating: IP20 | Height: 53.3cm | Width: 13.3cm | Projection: 12.7cm | Lamp Type: E27 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 3.17kg | Wattage (max) : 40W

Specifications for Harper 2 Light Bath Bracket Brass, Glass
  • Width
    13.3cm
  • Height
    53.3cm
  • Weight
    3.17kg
  • Overall Depth
    12.7cm
  • Finish
    Brass
  • Maximum Wattage
    40W
  • Product Type
    Bath Bracket
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome