K1172RPWHI BC Angled Holder

Order Code: ZT1121061X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 +£4.696%


Description

White.
This PVC angled batten lamp holder has a simple design and a Bayonet Cap (B22) cap fitting. It's ideal for helping you control the lighting in your home.
Heat resistant to category T2 of BS EN 61184 and are therefore capable of operation with lamp cap temperatures up to 210°C.

Specifications for K1172RPWHI BC Angled Holder
  • Mounting Type
    Ceiling
  • Overall Height
    102mm
  • Colour
    White
  • Mounting
    BC
  • Number of Pieces
    1
  • Overall Length
    81mm
  • Overall Width/Diameter
    75mm
  • MFR Part No.
    K1172WHI
  • Material
    PVC
  • Lamp Holder Type
    T2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome