Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting Components
K1189RPWHI 6amp Pendant Set 230mm
By MK Electric
Order Code:
ZT1121049X
£8.59
each
Inc VAT (20%)
£34.36 minimum order value
Quantity
Price
Discount
1 - 4
£8.59
0%
5 - 9
£8.25
4%
10 - 19
£7.90
8%
20 - 49
£7.56
12%
50 +
£7.22
16%
4
Add to basket
Minimum order quantity: 4.
Get it in
10-12
working days
Available
GBP
34.36
https://www.zoro.co.uk/shop/electrical-and-lighting/lighting-components/k1189rpwhi-6amp-pendant-set-230mm/p/ZT1121049X
Add to quotation
View all Lighting Components
Description
6A Pendant Set 230mm.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for K1189RPWHI 6amp Pendant Set 230mm
Overall Length
230mm
Overall Depth
44mm
Colour
White
Mounting Type
Ceiling
Number of Pieces
1
Mounting
Circular
Material
PVC
Overall Height
102mm
Current Rating
6A
MFR Part No.
K1189RPWHI
Overall Width/Diameter
94mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome