Knightsbridge 13A 1G Unswitched Socket Module 50 X 50mm - White - NET13WH

Order Code: ZT3331871S

£16.99 Inc VAT (20%)


Description

Knightsbridge 13A 1G unswitched socket module 50 x 50mm - white - NET13WH | Description: Power outlet suitable for use with euro-module faceplates.

- 50 x 50mm
- 13A rated
- Unswitched
- Certified to BS 1363 | Features: Finish: White, Material: ABS, IP Rating: IP20, Height (cm) : 5, Width (cm) : 5, Weight (kg) : 0.035, Recess Depth (cm) : 2.8

See full description
Specifications for Knightsbridge 13A 1G Unswitched Socket Module 50 X 50mm - White - NET13WH
  • Finish
    White
  • Height
    5cm
  • Material
    ABS
  • Product Type
    Socket Module
  • Switched
    Unswitched
  • Current Rating
    13A
  • Recess Depth
    2.8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome